Motion
FCX 3 3 5/8 7/8X7/16KW

LOVEJOY INC
FCX 3 3 5/8 7/8X7/16KW

Gear Coupling Hub - Cplg Size: 3, Bore Type: Bored, Material: AISI 1045
MI ITEM #06717746
MFR #FCX 3 3 5/8 7/8X7/16KW
Price$842.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
FCX 3 3 5/8 7/8X7/16KW

Gear Coupling Hub - Cplg Size: 3, Bore Type: Bored, Material: AISI 1045
MI ITEM #06717746
MFR #FCX 3 3 5/8 7/8X7/16KW

Mfr description
FCX-3-HUB-3-7/8-1"X1/2KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$842.24/each

Specifications

Dimensions

  • Bore - Side 1
    3.6250 in, 92.08 mm
  • Bore Diameter
    3.6250 in
  • Bore Length
    3.5900 in, 91.19 mm
  • Coupling Size
    3
  • Coupling Size Code
    3
  • Hub Diameter
    5.8800 in, 149.35 mm
  • Keyway Size
    7/8 x 7/16 in, 22.225 x 11.113 mm
  • Length Through Bore
    3.5900 in, 91.19 mm
  • Maximum Bore
    4.2500 in, 107.95 mm
  • Maximum Bore Diameter
    4.2500 in, 107.95 mm

Details

  • Bore Type
    Bored
  • Color
    Metallic
  • Component Type
    Hub
  • Coupling Component
    Hub
  • Coupling Type
    Gear
  • Design Features
    With Keyway
  • Hub Material
    AISI 1045
  • Hub Style
    Bored
  • Manufacturer Catalog Number
    697904335866
  • Material
    AISI 1045
  • Max Rpm
    4000 rpm
  • Maximum Speed
    4000 rpm
  • Performance Features
    Speed Rating 4000 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    HercuFlex
  • Shaft Attachment
    Keyway

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)