Motion
FCX 3 95MMP7 25X5.4MMKW

LOVEJOY INC
FCX 3 95MMP7 25X5.4MMKW

Gear Coupling Hub - Cplg Size: 3, Bore Type: Keyway Bore, Material: AISI 1045
MI ITEM #06717836
MFR #FCX 3 95MMP7 25X5.4MMKW
Price$940.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
FCX 3 95MMP7 25X5.4MMKW

Gear Coupling Hub - Cplg Size: 3, Bore Type: Keyway Bore, Material: AISI 1045
MI ITEM #06717836
MFR #FCX 3 95MMP7 25X5.4MMKW

Mfr description
FCX-3.5-HUB-100MMP7-28X6.4MMKW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$940.39/each

Specifications

Dimensions

  • Bore - Side 1
    3.7400 in, 95 mm
  • Bore Diameter
    95 mm
  • Bore Length
    3.5900 in, 91.20 mm
  • Coupling Size
    3
  • Coupling Size Code
    3
  • Hub Diameter
    149.40 mm, 5.8800 in
  • Keyway Size
    25 x 5.40 mm
  • Length Through Bore
    91.20 mm, 3.5900 in
  • Maximum Bore
    108 mm, 4.2500 in
  • Maximum Bore Diameter
    108 mm, 4.2500 in

Details

  • Bore Tolerance Standard
    P7
  • Bore Type
    Keyway Bore
  • Color
    Metallic
  • Compatible Sleeve Type
    FX, CX
  • Component Type
    Hub
  • Coupling Component
    Hub
  • Coupling Type
    Gear
  • Design Features
    With Keyway
  • Hub Material
    AISI 1045
  • Hub Style
    Bored
  • ISO Fit Standard
    P7
  • Manufacturer Catalog Number
    FCX-3-HUB-95MMP7-25X5.4MMKW
  • Material
    AISI 1045
  • Max Rpm
    4000 rpm
  • Maximum Speed
    4000 rpm
  • Performance Features
    Speed Rating 4000 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    HercuFlex
  • Shaft Attachment
    Keyway

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)