Motion
FCX 3.5 110MMP7 28X6.4MMKW

LOVEJOY INC
FCX 3.5 110MMP7 28X6.4MMKW

Gear Coupling Hub - Cplg Size: 3.5, Bore Type: Keyway Bore, Material: AISI 1045
Mi Item #06717846
MFR #FCX 3.5 110MMP7 28X6.4MMKW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
FCX 3.5 110MMP7 28X6.4MMKW

Gear Coupling Hub - Cplg Size: 3.5, Bore Type: Keyway Bore, Material: AISI 1045
Mi Item #06717846
MFR #FCX 3.5 110MMP7 28X6.4MMKW

Mfr description
FCX-3.5-HUB-2-1/2-5/8X5/16KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore - Side 1
    4.3310 in, 110 mm
  • Bore Diameter
    110 mm
  • Bore Length
    4.1900 in, 106.40 mm
  • Coupling Size
    3-1/2 in
  • Coupling Size Code
    3.5
  • Hub Diameter
    174.50 mm, 6.8700 in
  • Keyway Size
    3/16 x 3/32 in, 28 x 6.40 mm
  • Length Through Bore
    106.40 mm, 4.1900 in
  • Maximum Bore
    127 mm, 5.0000 in
  • Maximum Bore Diameter
    127 mm, 5.0000 in

Details

  • Bore Tolerance Standard
    P7
  • Bore Type
    Keyway Bore
  • Color
    Metallic
  • Component Type
    Hub
  • Coupling Component
    Hub
  • Coupling Type
    Gear
  • Design Features
    With Keyway
  • Hub Material
    AISI 1045
  • Hub Style
    Keyed Hub
  • ISO Fit Standard
    P7
  • Manufacturer Catalog Number
    FCX-3.5-HUB-110MMP7-28X6.4MMKW
  • Material
    AISI 1045
  • Max Rpm
    3500 rpm
  • Maximum Speed
    3500 rpm
  • Performance Features
    Speed Rating 3500 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    HercuFlex
  • Shaft Attachment
    Keyway
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)