Motion
FCX 3.5 2 1/2 5/8X5/16KW

LOVEJOY INC
FCX 3.5 2 1/2 5/8X5/16KW

Gear Coupling Hub - Cplg Size: 3.5, Bore Type: Keyway Bore, Material: AISI 1045
Mi Item #06717862
MFR #FCX 3.5 2 1/2 5/8X5/16KW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
FCX 3.5 2 1/2 5/8X5/16KW

Gear Coupling Hub - Cplg Size: 3.5, Bore Type: Keyway Bore, Material: AISI 1045
Mi Item #06717862
MFR #FCX 3.5 2 1/2 5/8X5/16KW

Mfr description
FCX-3.5-HUB-3-1/2-7/8X7/16KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore - Side 1
    2.5000 in, 63.50 mm
  • Bore Diameter
    2.5000 in
  • Bore Length
    4.1900 in, 106.43 mm
  • Coupling Size
    3-1/2 in
  • Coupling Size Code
    3.5
  • Hub Diameter
    6.8700 in, 174.50 mm
  • Keyway Size
    5/8 x 5/16 in, 15.875 x 7.938 mm
  • Length Through Bore
    4.1900 in, 106.43 mm
  • Maximum Bore
    5.0000 in, 127 mm
  • Maximum Bore Diameter
    5.0000 in, 127 mm

Details

  • Bore Type
    Keyway Bore
  • Color
    Metallic
  • Compatible Sleeve Type
    FX, CX
  • Component Type
    Hub
  • Coupling Component
    Hub
  • Coupling Type
    Gear
  • Design Features
    With Keyway
  • Hub Material
    AISI 1045
  • Hub Style
    Bored
  • Manufacturer Catalog Number
    FCX-3.5-HUB-2-1/2-5/8X5/16KW
  • Material
    AISI 1045
  • Max Rpm
    3500 rpm
  • Maximum Speed
    3500 rpm
  • Maximum Torque
    203550 in/lb
  • Performance Features
    Nominal Torque 203550.0000 in-lbs, Max Speed 3500 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    HercuFlex
  • Shaft Attachment
    Keyway
  • Torque Capacity
    203,550 in-lb, 22,998 N-m
  • Torque Rating (in-lb)
    203,550.00 in-lb, 22,998.00 N-m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)