Motion
FCX 3.5 65MMP7 18X4.4MMKW

LOVEJOY INC
FCX 3.5 65MMP7 18X4.4MMKW

Gear Coupling Hub - Cplg Size: 3.5, Bore Type: Bored, Material: AISI 1045
Mi Item #06717904
MFR #FCX 3.5 65MMP7 18X4.4MMKW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
FCX 3.5 65MMP7 18X4.4MMKW

Gear Coupling Hub - Cplg Size: 3.5, Bore Type: Bored, Material: AISI 1045
Mi Item #06717904
MFR #FCX 3.5 65MMP7 18X4.4MMKW

Mfr description
FCX-3.5-HUB-85MMP7-22X5.4MMKW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore - Side 1
    2.5590 in, 65 mm
  • Bore Diameter
    2.5625 in
  • Bore Length
    4.1900 in, 106.43 mm
  • Coupling Size
    3-1/2 in
  • Coupling Size Code
    3.5
  • Hub Diameter
    6.8700 in, 174.50 mm
  • Keyway Size
    18 x 4.40 mm
  • Length Through Bore
    4.1900 in, 106.43 mm
  • Maximum Bore
    5.0000 in, 127 mm
  • Maximum Bore Diameter
    5.0000 in, 127 mm

Details

  • Bore Tolerance Standard
    P7
  • Bore Type
    Bored
  • Color
    Metallic
  • Compatible Sleeve Type
    FX, CX
  • Component Type
    Hub
  • Coupling Component
    Hub
  • Coupling Type
    Gear
  • Design Features
    With Keyway
  • Hub Material
    AISI 1045
  • ISO Fit Standard
    P7
  • Manufacturer Catalog Number
    697904337419
  • Material
    AISI 1045
  • Max Rpm
    3500 rpm
  • Maximum Speed
    3500 rpm
  • Performance Features
    Speed Rating 3500 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    HercuFlex
  • Shaft Attachment
    Keyway
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)