Motion
FCX 4 110MMP7 28X6.4MMKW

LOVEJOY INC
FCX 4 110MMP7 28X6.4MMKW

Gear Coupling Hub - Cplg Size: 4, Bore Type: Finished Bore, Material: AISI 1045
Mi Item #06717996
MFR #FCX 4 110MMP7 28X6.4MMKW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
FCX 4 110MMP7 28X6.4MMKW

Gear Coupling Hub - Cplg Size: 4, Bore Type: Finished Bore, Material: AISI 1045
Mi Item #06717996
MFR #FCX 4 110MMP7 28X6.4MMKW

Mfr description
FCX-4-HUB-3-1/2-7/8X7/16KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore - Side 1
    4.3310 in, 110 mm
  • Bore Diameter
    110 mm
  • Bore Length
    4.7500 in, 120.65 mm
  • Coupling Size
    4
  • Coupling Size Code
    4
  • Hub Diameter
    205.74 mm, 8.1000 in
  • Keyway Size
    3/16 x 3/32 in, 28 x 6.40 mm
  • Length Through Bore
    120.65 mm, 4.7500 in
  • Maximum Bore
    149 mm, 5.8660 in
  • Maximum Bore Diameter
    149 mm, 5.8660 in

Details

  • Bore Tolerance Standard
    P7
  • Bore Type
    Finished Bore
  • Color
    Metallic
  • Compatible Sleeve Type
    FX, CX
  • Component Type
    Hub
  • Coupling Component
    Hub
  • Coupling Style
    Bored
  • Coupling Type
    Gear
  • Design Features
    With Keyway
  • Hub Material
    AISI 1045
  • Hub Style
    Finished Bore
  • ISO Fit Standard
    P7
  • Manufacturer Catalog Number
    697904338218
  • Material
    AISI 1045
  • Max Rpm
    3000 rpm
  • Maximum Speed
    3000 rpm
  • Performance Features
    Speed Rating 3000 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    HercuFlex
  • Shaft Attachment
    Keyway
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)