Motion
FCX 4 3 1/2 7/8X7/16KW

LOVEJOY INC
FCX 4 3 1/2 7/8X7/16KW

Gear Coupling Hub - Cplg Size: 4, Bore Type: Keyway Bore, Material: AISI 1045
MI ITEM #06718003
MFR #FCX 4 3 1/2 7/8X7/16KW
Price$1,184.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
FCX 4 3 1/2 7/8X7/16KW

Gear Coupling Hub - Cplg Size: 4, Bore Type: Keyway Bore, Material: AISI 1045
MI ITEM #06718003
MFR #FCX 4 3 1/2 7/8X7/16KW

Mfr description
FCX-4-HUB-3-3/4-7/8X7/16KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,184.20/each

Specifications

Dimensions

  • Bore - Side 1
    3.5000 in, 88.90 mm
  • Bore Diameter
    3.5000 in
  • Bore Length
    4.7500 in, 120.65 mm
  • Coupling Size
    4
  • Coupling Size Code
    4
  • Hub Diameter
    8.1000 in, 205.74 mm
  • Keyway Size
    7/8 x 7/16 in, 22.225 x 11.1125 mm
  • Length Through Bore
    4.7500 in, 120.65 mm
  • Maximum Bore
    5.8750 in, 149.22 mm
  • Maximum Bore Diameter
    5.8750 in, 149.22 mm

Details

  • Bore Type
    Keyway Bore
  • Color
    Metallic
  • Compatible Sleeve Type
    FX, CX
  • Component Type
    Hub
  • Coupling Component
    Hub
  • Coupling Style
    Bored
  • Coupling Type
    Gear
  • Design Features
    With Keyway
  • Hub Material
    AISI 1045
  • Hub Style
    Bored
  • Manufacturer Catalog Number
    697904338386
  • Material
    AISI 1045
  • Max Rpm
    3000 rpm
  • Maximum Speed
    3000 rpm
  • Maximum Torque
    311540 in/lb
  • Performance Features
    Torque Capacity 311540 lbs-in, Speed Rating 3000 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    HercuFlex
  • Shaft Attachment
    Keyway
  • Torque Capacity
    311,540 in-lb, 35,199 N-m
  • Torque Rating (in-lb)
    311,540.00 in-lb, 35,199.00 N-m

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)