Motion
FCX 4.5 130MMP7 32X7.4MMKW

LOVEJOY INC
FCX 4.5 130MMP7 32X7.4MMKW

Gear Coupling Hub - Cplg Size: 4.5, Bore Type: Keyed Bore, Material: AISI 1045
MI ITEM #06718128
MFR #FCX 4.5 130MMP7 32X7.4MMKW
Price$1,614.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
FCX 4.5 130MMP7 32X7.4MMKW

Gear Coupling Hub - Cplg Size: 4.5, Bore Type: Keyed Bore, Material: AISI 1045
MI ITEM #06718128
MFR #FCX 4.5 130MMP7 32X7.4MMKW

Mfr description
FCX-4.5-HUB-140MMP7-36X8.4MMKW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,614.81/each

Specifications

Dimensions

  • Bore - Side 1
    5.1180 in, 130 mm
  • Bore Diameter
    130 mm
  • Bore Length
    5.3100 in, 134.87 mm
  • Coupling Size
    4-1/2 in
  • Coupling Size Code
    4.5
  • Hub Diameter
    230.90 mm, 9.0900 in
  • Keyway Size
    32 x 7.4 mm
  • Length Through Bore
    134.87 mm, 5.3100 in
  • Maximum Bore
    171.45 mm, 6.7500 in
  • Maximum Bore Diameter
    171.45 mm, 6.7500 in

Details

  • Bore Tolerance Standard
    P7
  • Bore Type
    Keyed Bore
  • Color
    Metallic
  • Compatible Sleeve Type
    FX, CX
  • Component Type
    Hub
  • Coupling Component
    Hub
  • Coupling Style
    Bored
  • Coupling Type
    Gear
  • Design Features
    With Keyway, Metric Bore
  • Hub Material
    AISI 1045
  • Hub Style
    Bored
  • ISO Fit Standard
    P7
  • Manufacturer Catalog Number
    FCX-4.5-HUB-130MMP7-32X7.4MMKW
  • Material
    AISI 1045
  • Max Rpm
    2700 rpm
  • Maximum Speed
    2700 rpm
  • Performance Features
    Max Speed (Unbalanced) 2700 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    HercuFlex
  • Shaft Attachment
    Keyway

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)