Motion
FCX 4.5 4 7/8 1 1/4X5/8KW

LOVEJOY INC
FCX 4.5 4 7/8 1 1/4X5/8KW

Gear Coupling Hub - Cplg Size: 4.5, Bore Type: Keyway Bore, Material: AISI 1045
Mi Item #06718168
MFR #FCX 4.5 4 7/8 1 1/4X5/8KW
Price$1,706.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
FCX 4.5 4 7/8 1 1/4X5/8KW

Gear Coupling Hub - Cplg Size: 4.5, Bore Type: Keyway Bore, Material: AISI 1045
Mi Item #06718168
MFR #FCX 4.5 4 7/8 1 1/4X5/8KW

Mfr description
FCX-4.5-HUB-5-1/4-1-1/4X5/8KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,706.85/each

Specifications

Dimensions

  • Bore - Side 1
    4.8750 in, 123.83 mm
  • Bore Diameter
    4.8750 in
  • Bore Length
    5.3100 in, 134.87 mm
  • Coupling Size
    4-1/2 in
  • Coupling Size Code
    4.5
  • Hub Diameter
    9.0900 in, 230.90 mm
  • Keyway Size
    1-1/4 x 5/8 in, 31.75 x 15.875 mm
  • Length Through Bore
    5.3100 in, 134.87 mm
  • Maximum Bore
    6.7500 in, 171 mm
  • Maximum Bore Diameter
    6.7500 in, 171 mm

Details

  • Bore Type
    Keyway Bore
  • Color
    Metallic
  • Component Type
    Hub
  • Coupling Component
    Hub
  • Coupling Style
    Bored
  • Coupling Type
    Gear
  • Design Features
    With Keyway
  • Hub Material
    AISI 1045
  • Hub Style
    Bored
  • Manufacturer Catalog Number
    697904340051
  • Material
    AISI 1045
  • Max Rpm
    2700 rpm
  • Maximum Speed
    2700 rpm
  • Maximum Torque
    427460 in/lb
  • Performance Features
    Nominal Torque 427460.0000 in-lbs, Max Speed 2700 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    HercuFlex
  • Shaft Attachment
    Keyway
  • Torque Capacity
    427,460 in-lb, 48,296 N-m
  • Torque Rating (in-lb)
    427,460.00 in-lb, 48,296.00 N-m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)