Motion
FCX 5 140MMP7 36X8.4MMKW

LOVEJOY INC
FCX 5 140MMP7 36X8.4MMKW

Gear Coupling Hub - Cplg Size: 5, Bore Type: Keyed Bore, Material: AISI 1045
Mi Item #06718286
MFR #FCX 5 140MMP7 36X8.4MMKW
Price$2,232.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
FCX 5 140MMP7 36X8.4MMKW

Gear Coupling Hub - Cplg Size: 5, Bore Type: Keyed Bore, Material: AISI 1045
Mi Item #06718286
MFR #FCX 5 140MMP7 36X8.4MMKW

Mfr description
FCX-5-HUB-160MMP7-40X9.4MMKW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,232.33/each

Specifications

Dimensions

  • Bore - Side 1
    5.5120 in, 140 mm
  • Bore Diameter
    140 mm
  • Bore Length
    6.0300 in, 153.16 mm
  • Coupling Size
    5
  • Coupling Size Code
    5
  • Hub Diameter
    260 mm, 10.2360 in
  • Keyway Size
    36 x 8.40 mm
  • Length Through Bore
    153.16 mm, 6.0300 in
  • Maximum Bore
    197 mm, 7.7560 in
  • Maximum Bore Diameter
    197 mm, 7.7560 in

Details

  • Bore Tolerance Standard
    P7
  • Bore Type
    Keyed Bore
  • Color
    Metallic
  • Compatible Sleeve Type
    FX, CX
  • Component Type
    Hub
  • Coupling Component
    Hub
  • Coupling Type
    Gear
  • Design Features
    With Keyway
  • Hub Material
    AISI 1045
  • Hub Style
    Bored
  • ISO Fit Standard
    P7
  • Manufacturer Catalog Number
    FCX 5 140MMP7 36X8.4MMKW
  • Material
    AISI 1045
  • Max Rpm
    2500 rpm
  • Maximum Speed
    2500 rpm
  • Performance Features
    Max Speed (Unbalanced) 2500 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    HercuFlex
  • Shaft Attachment
    Keyway
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)