Motion
FCX 5 6 1 1/2X3/4KW

LOVEJOY INC
FCX 5 6 1 1/2X3/4KW

Gear Coupling Hub - Cplg Size: 5, Bore Type: Finished Bore, Material: AISI 1045
Mi Item #06718342
MFR #FCX 5 6 1 1/2X3/4KW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
FCX 5 6 1 1/2X3/4KW

Gear Coupling Hub - Cplg Size: 5, Bore Type: Finished Bore, Material: AISI 1045
Mi Item #06718342
MFR #FCX 5 6 1 1/2X3/4KW

Mfr description
FCX-5-HUB-6-1/2-1-1/2X3/4KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore - Side 1
    6.0000 in, 152.40 mm
  • Bore Diameter
    6.0000 in
  • Bore Length
    6.0300 in, 153.16 mm
  • Coupling Size
    5
  • Coupling Size Code
    5
  • Hub Diameter
    10.2400 in, 260 mm
  • Keyway Size
    1-1/2 x 3/4 in, 8 x 3.3 mm
  • Length Through Bore
    6.0300 in, 153.16 mm
  • Maximum Bore
    7.7500 in, 197 mm
  • Maximum Bore Diameter
    7.7500 in, 197 mm
  • Outside Diameter
    260 mm

Details

  • Bore Type
    Finished Bore
  • Color
    Metallic
  • Component Type
    Hub
  • Coupling Component
    Hub
  • Coupling Style
    Bored
  • Coupling Type
    Gear
  • Design Features
    With Keyway
  • Hub Material
    AISI 1045
  • Hub Style
    Bored
  • Manufacturer Catalog Number
    697904341812
  • Material
    AISI 1045
  • Max Rpm
    2500 rpm
  • Maximum Speed
    2500 rpm
  • Maximum Torque
    584890 in/lb
  • Performance Features
    Nominal Torque 584,890.0000 in lbs, Max Speed (Unbalanced) 2500 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    HercuFlex
  • Shaft Attachment
    Keyway
  • Torque Capacity
    584,890 in-lb, 66,084 N-m
  • Torque Rating (in-lb)
    584,890.00 in-lb, 66,084.00 N-m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)