Motion
FCX 5.5 7 1/2 1 3/4X3/4KW

LOVEJOY INC
FCX 5.5 7 1/2 1 3/4X3/4KW

Gear Coupling Hub - Cplg Size: 5.5, Bore Type: Bored, Material: AISI 1045
MI ITEM #06718673
MFR #FCX 5.5 7 1/2 1 3/4X3/4KW
Price$5,205.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
FCX 5.5 7 1/2 1 3/4X3/4KW

Gear Coupling Hub - Cplg Size: 5.5, Bore Type: Bored, Material: AISI 1045
MI ITEM #06718673
MFR #FCX 5.5 7 1/2 1 3/4X3/4KW

Mfr description
FCX-6-HUB-7"-1-3/4X3/4KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,205.39/each

Specifications

Dimensions

  • Bore - Side 1
    7.5000 in, 190.50 mm
  • Bore Diameter
    7.5000 in
  • Bore Length
    6.9100 in, 175.51 mm
  • Coupling Size
    5-1/2 in
  • Coupling Size Code
    5.5
  • Hub Diameter
    11.2800 in, 286.51 mm
  • Keyway Size
    1-3/4 x 3/4 in, 14 x 3.8 mm
  • Length Through Bore
    6.9100 in, 175.51 mm
  • Maximum Bore
    8.6250 in, 219.07 mm
  • Maximum Bore Diameter
    8.6250 in, 219.07 mm

Details

  • Bore Type
    Bored
  • Color
    Metallic
  • Component Type
    Hub
  • Coupling Component
    Hub
  • Coupling Style
    Bored
  • Coupling Type
    Gear
  • Design Features
    With Keyway
  • Hub Material
    AISI 1045
  • Hub Style
    Bored
  • Manufacturer Catalog Number
    FCX-5.5-HUB-7-1/2-1-3/4X3/4KW
  • Material
    AISI 1045
  • Max Rpm
    3300 rpm
  • Maximum Speed
    3300 rpm
  • Performance Features
    Speed Rating 3300 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    HercuFlex
  • Shaft Attachment
    Keyway

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)