1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LOVEJOY INC
FXLMM 2.5 HUB 45MM
69790435168 Gear Coupling Hub - 2.5, 45 mm, Finished with Keyway
MI ITEM #
06719333
MFR #
FXLMM 2.5 HUB 45MM
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Metallic Gear Couplings
LOVEJOY INC FXLMM 2.5 HUB 45MM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LOVEJOY INC
FXLMM 2.5 HUB 45MM
69790435168 Gear Coupling Hub - 2.5, 45 mm, Finished with Keyway
MI ITEM #
06719333
MFR #
FXLMM 2.5 HUB 45MM
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Bore Diameter
45 mm
Coupling Size Code
2.5
Details
Bore Type
Finished w/ Keyway
Manufacturer Upc Number
697904351682
Product Type
Gear Coupling Hubs
Overview
Mfr description
FXLMM 2.5 HUB 45MM P7 14MMX3.8
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought