Motion
CX 1 ACCY KIT

LOVEJOY INC
CX 1 ACCY KIT

Gear Coupling Component - Coupling Size: 1, Series: HercuFlex, Material: Steel
Mi Item #06720530
MFR #CX 1 ACCY KIT
Price$91.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
CX 1 ACCY KIT

Gear Coupling Component - Coupling Size: 1, Series: HercuFlex, Material: Steel
Mi Item #06720530
MFR #CX 1 ACCY KIT

Mfr description
CX-1.5-ACCY-KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$91.81/each

Specifications

Dimensions

  • Coupling Size
    1
  • Coupling Size Code
    1
  • Distance Between Shafts
    0.1300 in, 3.30 mm
  • Outside Diameter
    2.4900 in

Details

  • Component Type
    Accessory Kit
  • Coupling Component
    Accessory Kit
  • Coupling Style
    Continuous Sleeve
  • Coupling Type
    Gear
  • Design Features
    Continuous Sleeve
  • Manufacturer Catalog Number
    697904364101
  • Material
    Steel
  • Max Rpm
    6000 rpm
  • Maximum Speed
    6000 rpm
  • Maximum Torque
    11300 in/lb
  • Performance Features
    Max. Speed (Unbalanced) 6000 rpm, Nominal Torque 11300.0000 in-lbs
  • Product Type
    Gear Coupling Components
  • Series
    HercuFlex
  • Shaft Spacing
    0.1300 in, 3.30 mm
  • Sleeve Type
    Continuous Sleeve
  • Torque Capacity
    11,300 in-lb, 1,277 N-m
  • Torque Rating (in-lb)
    11,300.00 in-lb, 1,276.73 N-m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)