Motion
CX 2 ACCY KIT

LOVEJOY INC
CX 2 ACCY KIT

Gear Coupling Component - Series: HercuFlex, Material: Steel
Mi Item #06720532
MFR #CX 2 ACCY KIT
Price$328.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
CX 2 ACCY KIT

Gear Coupling Component - Series: HercuFlex, Material: Steel
Mi Item #06720532
MFR #CX 2 ACCY KIT

Mfr description
CX-2.5-ACCY-KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$328.87/each

Specifications

Dimensions

  • Coupling Size
    4

Details

  • Component Type
    Accessory Kit
  • Coupling Component
    Accessory Kit
  • Coupling Style
    Continuous Sleeve
  • Coupling Type
    Gear
  • Manufacturer Catalog Number
    CX-2-ACCY-KIT
  • Material
    Steel
  • Product Type
    Gear Coupling Components
  • Series
    HercuFlex
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)