Motion
CX 2.5 ACCY KIT

LOVEJOY INC
CX 2.5 ACCY KIT

Gear Coupling Component - Coupling Size: 2.5, Series: HercuFlex, Material: Steel
Mi Item #06720533
MFR #CX 2.5 ACCY KIT
Price$424.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
CX 2.5 ACCY KIT

Gear Coupling Component - Coupling Size: 2.5, Series: HercuFlex, Material: Steel
Mi Item #06720533
MFR #CX 2.5 ACCY KIT

Mfr description
CX-3-ACCY-KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$424.28/each

Specifications

Dimensions

  • Container Size
    1
  • Coupling Size
    5-1/2 in
  • Coupling Size Code
    2.5
  • Distance Between Shafts
    0.3100 in, 7.90 mm
  • Outside Diameter
    11.2813 in

Details

  • Component Type
    Fastener Kit
  • Coupling Component
    Assembly
  • Coupling Type
    Gear
  • Manufacturer Catalog Number
    CX-2.5-ACCY-KIT
  • Material
    Steel
  • Max Rpm
    2200 rpm
  • Maximum Speed
    2200 rpm
  • Maximum Torque
    771300 in/lb
  • Product Type
    Gear Coupling Components
  • Series
    HercuFlex
  • Shaft Spacing
    0.3100 in, 7.90 mm
  • Torque Capacity
    771,300 in-lb, 87,145 N-m
  • Torque Rating (in-lb)
    771,300.00 in-lb, 87,145.20 N-m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)