Motion
FX 4E HUB RGD 2-3/16

LOVEJOY INC
FX 4E HUB RGD 2-3/16

69790442170 Gear Coupling Hub - 4, 2.1875 in, Finished with Keyway
Mi Item #06722982
MFR #FX 4E HUB RGD 2-3/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
FX 4E HUB RGD 2-3/16

69790442170 Gear Coupling Hub - 4, 2.1875 in, Finished with Keyway
Mi Item #06722982
MFR #FX 4E HUB RGD 2-3/16

Mfr description
FX 4E HUB RGD 2-3/16 1/2X1/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    2.1875 in
  • Coupling Size Code
    4

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Upc Number
    697904421705
  • Product Type
    Gear Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)