Motion
CDQ2L50TF-25DMZ-X271

SMC CORP OF AMERICA
CDQ2L50TF-25DMZ-X271

CQ2-Z COMPACT CYLINDER with 50 mm Bore Size
Mi Item #06725378
MFR #CDQ2L50TF-25DMZ-X271
Price$105.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2L50TF-25DMZ-X271

CQ2-Z COMPACT CYLINDER with 50 mm Bore Size
Mi Item #06725378
MFR #CDQ2L50TF-25DMZ-X271

Mfr description
CDQ2L50TF-25DMZ-X271 COMPACT CYLINDER,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$105.10/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Stroke
    25 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Type
    Compact
  • Bracket 1
    Foot
  • Compact Cylinder Type
    Standard
  • Country of Origin
    JP
  • Cylinder Series
    CQ2
  • Cylinder Style
    Compact
  • Made to Order
    Yes
  • Manufacturer Catalog
  • Mounting Type
    Foot
  • Options
    Fluororubber Seals
  • Piston Action
    Double-Acting
  • Port Thread Standard
    NPT
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CQ2-Z
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)