Motion
36462BLUE

AKRO-MILS
36462BLUE

Indicator Bin - Blue, Plastic, Industrial Grade Polymers, 4 x 11.625 x 6.75 in, Weight Capacity: 15 lbs
MI ITEM #06725379
MFR #36462BLUE
List Price$10.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AKRO-MILS
36462BLUE

Indicator Bin - Blue, Plastic, Industrial Grade Polymers, 4 x 11.625 x 6.75 in, Weight Capacity: 15 lbs
MI ITEM #06725379
MFR #36462BLUE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.59/each for your price

Overview

Mfr description
36462-BLUE INDICATOR BIN
  • Made in the USA
  • Bright orange trigger color shows low stock levels
  • Innovative double-hopper bin can be filled or picked from both sides
  • 15 lb. Weight Capacity

Specifications

  • Color
    Blue
  • Finish Coating
    Plastic
  • Material
    Industrial Grade Polymers
  • Weight Capacity
    15 lbs
  • Dimensions
    4 x 11.625 x 6.75 in
  • Fm Approval
    Not FM Approved
  • Height
    4 in
  • Outside Height
    4 in
  • Overall Height
    4 in
  • Length
    11.625 in
  • Outside Length
    11.625 in
  • Overall Length
    11.625 in
  • Width
    6.75 in
  • Outside Width
    6.75 in
  • Overall Width
    6.75 in
  • Package Quantity
    12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought