Specifications
Dimensions
- Drill Bit Size1 mm
- Flute Length12 mm
- Helix Angle30 °
- Overall Length34 mm
- Shank Diameter1 mm
Details
- Cutting DirectionRight
- Double MarginNo
- Finish CoatingBronze SST Coating
- Individual Bit Or Bit SetIndividual Bit
- Manufacturer Upc Number662980428405
- MaterialHSS+Co
- Material GradeM35
- Number Of Flutes2
- Package Qty10
- Point Angle135 °
- Point TypeSplit Point
- SeriesSST+
- Shank TypeRound Shank
- SpecificationFor use on: All Metals, Mild Steel, Non-Ferrous Metal, Stainless Steel
- Spiral DirectionRight Hand
- Spiral TypeHigh Flow
Overview
Mfr description
01-D 510 1.00 SST DRILL BIT
- "High flow" flute design; Back tapered body; Drills more holes, faster; Special bronze SST surface treatment; Drilling of round surfaces; Drilling with stationary machines; Walter SST+ drill bits are now made with cobalt blend to drill even moreholes faster in any type of material.