Motion
01-D 545 4.50 SST DRILL BIT

WALTER SURFACE TECH
01-D 545 4.50 SST DRILL BIT

4.50MM SST+ 135° Jobbers Metric PK10
Mi Item #06725408
MFR #01-D 545 4.50 SST DRILL BIT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
01-D 545 4.50 SST DRILL BIT

4.50MM SST+ 135° Jobbers Metric PK10
Mi Item #06725408
MFR #01-D 545 4.50 SST DRILL BIT

Mfr description
01-D 545 4.50 SST DRILL BIT
  • "High flow" flute design; Back tapered body; Drills more holes, faster; Special bronze SST surface treatment; Drilling of round surfaces; Drilling with stationary machines; Walter SST+ drill bits are now made with cobalt blend to drill even moreholes faster in any type of material.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drill Bit Size  
    4.5 mm
  • Flute Length  
    47 mm
  • Helix Angle
    30 °
  • Overall Length  
    80 mm
  • Shank Diameter
    4.5 mm

Details

  • Cutting Direction
    Right
  • Double Margin
    No
  • Finish Coating
    Bronze SST Coating
  • Individual Bit Or Bit Set
    Individual Bit
  • Manufacturer Upc Number
    662980688564
  • Material
    HSS+Co
  • Material Grade
    M35
  • Number Of Flutes  
    2
  • Package Qty
    10
  • Point Angle  
    135 °
  • Point Type
    Split Point
  • Series
    SST+
  • Shank Type
    Round Shank
  • Specification
    For use on: All Metals, Mild Steel, Non-Ferrous Metal, Stainless Steel
  • Spiral Direction
    Right Hand
  • Spiral Type
    High Flow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)