Motion
IDF190D-9-440V

SMC CORP OF AMERICA
IDF190D-9-440V

Refrigerated Air Dryer - 1130.07 scfm @ 50 Hz, 1341.96 scfm @ 60 Hz Air Flow Capacity, 140 psi Max, 3 Phase, 440 V ac, 50/60 Hz, 3 JIS FF Flange Port Size, R 407.c Refrigerant
Mi Item #06725451
MFR #IDF190D-9-440V
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
IDF190D-9-440V

Refrigerated Air Dryer - 1130.07 scfm @ 50 Hz, 1341.96 scfm @ 60 Hz Air Flow Capacity, 140 psi Max, 3 Phase, 440 V ac, 50/60 Hz, 3 JIS FF Flange Port Size, R 407.c Refrigerant
Mi Item #06725451
MFR #IDF190D-9-440V

Mfr description
IDF190D-9-440V REFRIGERATED AIR DRYER
  • 50/60 Hz operation
  • Max. inlet air temperature: 122°F (50°C)
  • Max. flow at rated conditions: 2,295 scfm 65m³/min (ANR) @50°F (10°C) PDP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    51.970 in
  • Overall Length  
    59.450 in
  • Overall Width
    29.530 in
  • Port Size
    3 JIS FF Flange

Details

  • Manufacturer Catalog
  • Max Operating Temperature
    104 °F
  • Maximum Air Flow
    1341.96 scfm
  • Maximum Operating Pressure
    140 psi
  • Min Operating Temperature
    36 °F
  • Refrigerant Type
    R 407.c
  • Standard Dew Point
    50 °F
  • Supply Current
    19.5/20.1 A
  • Supply Frequency
    50/60 Hz
  • Supply Phase
    3
  • Supply Voltage
    440 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)