Motion
12536RN
Rubber Coated Flanged Return Roller - 20 mm Shaft, 2.6400 in Roller Diameter, 1.5100 in Roller Width, Green, HDPE Roller Material
MI ITEM #06725514
MFR #12536RN
Price$17.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rubber Coated Flanged Return Roller - 20 mm Shaft, 2.6400 in Roller Diameter, 1.5100 in Roller Width, Green, HDPE Roller Material
MI ITEM #06725514
MFR #12536RN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$17.37/each

Specifications

Dimensions

  • Flange Diameter
    2.9500 in
  • Overall Width
    1.6900 in
  • Roller Diameter
    2.6400 in
  • Roller Width
    1.5100 in
  • Shaft Size
    20 mm

Details

  • Application
    Conveyor chain return roller.
  • Color
    Green
  • Covering Material
    Thermoplastic Rubber
  • Manufacturer Catalog
  • Roller Material
    HDPE
  • Roller Type
    Rubber Coated Roller - Flanged
  • Series
    RF15B

Overview

Mfr description
12536RN RF15B-20-60
  • Sanitary, watertight, sealed
  • Excellent wear and chemical resistance
  • Low noise & low friction
  • Impact resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought