Motion
30230SCLAR

AKRO-MILS
30230SCLAR

Akro Bin - Clear, Plastic, Industrial Grade Polymers, 5 x 10.875 x 5.5 in, Weight Capacity: 30 lbs
MI ITEM #06725529
MFR #30230SCLAR
Your Price$4.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AKRO-MILS
30230SCLAR

Akro Bin - Clear, Plastic, Industrial Grade Polymers, 5 x 10.875 x 5.5 in, Weight Capacity: 30 lbs
MI ITEM #06725529
MFR #30230SCLAR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4.26/each(List $5.33)

Overview

Mfr description
30230SCLAR AKRO-BIN 10-7/8X5-1/X5 CLEAR
  • Made in the USA
  • Anti-slide stop prevents stacked bins from shifting forward
  • Full-width hanger lip supports bin on hanging system
  • 30 lb. Weight Capacity

Specifications

  • Color
    Clear
  • Finish Coating
    Plastic
  • Material
    Industrial Grade Polymers
  • Weight Capacity
    30 lbs
  • Dimensions
    5 x 10.875 x 5.5 in
  • Fm Approval
    Not FM Approved
  • Height
    5 in
  • Outside Height
    5 in
  • Overall Height
    5 in
  • Length
    10.875 in
  • Outside Length
    10.875 in
  • Overall Length
    10.875 in
  • Width
    5.5 in
  • Outside Width
    5.5 in
  • Overall Width
    5.5 in
  • Package Quantity
    12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text