Motion
40237CRY

AKRO-MILS
40237CRY

Length Divider for Akro Bin 30237 - Color: Clear, Finish/Coating: Plastic, Material: Industrial Grade Polymers
Mi Item #06725537
MFR #40237CRY
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AKRO-MILS
40237CRY

Length Divider for Akro Bin 30237 - Color: Clear, Finish/Coating: Plastic, Material: Industrial Grade Polymers
Mi Item #06725537
MFR #40237CRY

Mfr description
40237CRY LENGTH DIVIDER FOR AKROBIN
  • Crystal clear dividers have fewer shadows and make parts easier to find
  • Keep items separated in bin
  • Divider provides additional storage options
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dimensions
    4.375 x 8.625 x 0.25 in
  • Height
    4.375 in
  • Length
    8.625 in
  • Outside Height
    4.375 in
  • Outside Length
    8.625 in
  • Outside Width
    0.25 in
  • Overall Height
    4.375 in
  • Overall Length
    8.625 in
  • Overall Width
    0.25 in
  • Width
    0.25 in

Details

  • Accessory Type
    Length Divider
  • Color
    Clear
  • Finish Coating
    Plastic
  • Fm Approval
    Not FM Approved
  • For Use With Bin
    30237
  • Material
    Industrial Grade Polymers
  • Package Quantity
    12
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)