Motion
41230
Width Divider for Akro Bin 30230 - Color: Black, Finish/Coating: Plastic, Material: Industrial Grade Polymers
Mi Item #06725539
MFR #41230
Price$12.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Width Divider for Akro Bin 30230 - Color: Black, Finish/Coating: Plastic, Material: Industrial Grade Polymers
Mi Item #06725539
MFR #41230

Mfr description
41230 WIDTH DIVIDER FOR AKROBIN 30230
  • Made in the USA
  • Keep items separated in bin
  • Divider provides additional storage options
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.74/each

Specifications

Dimensions

  • Dimensions
    4.312 x 0.125 x 4.687 in
  • Height
    4.312 in
  • Length
    0.125 in
  • Outside Height
    4.312 in
  • Outside Length
    0.125 in
  • Outside Width
    4.687 in
  • Overall Height
    4.312 in
  • Overall Length
    0.125 in
  • Overall Width
    4.687 in
  • Width
    4.687 in

Details

  • Accessory Type
    Width Divider
  • Color
    Black
  • Finish Coating
    Plastic
  • Fm Approval
    Not FM Approved
  • For Use With Bin
    30230
  • Material
    Industrial Grade Polymers
  • Package Quantity
    6
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)