Specifications
Dimensions
- Body Size40
- Port Size1/2 BSPT
- Weight0.75 kg
Details
- Included OptionsMounting Bracket, Round Pressure Gauge with Limit Indicator
- Manufacturer Catalog
- Maximum Operating Pressure145 psi
- Operating Temperature Range23 to 140 °F
- Proof Pressure218 psi
- Set Pressure Range7 to 101 psi
- Thread StandardRc
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)