Motion
F2PS-BL-050
Flange-Mount Ball Bearing Unit - 1/2 in Bore, 2-Bolt Flange, Set Screw Locking, Pressed Steel Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #06725845
MFR #F2PS-BL-050
Price$31.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 1/2 in Bore, 2-Bolt Flange, Set Screw Locking, Pressed Steel Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #06725845
MFR #F2PS-BL-050

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$31.33/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    3.0000 in
  • Bore Diameter  
    1/2 in
  • Weight
    0.383745 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Zinc
  • Housing Material
    Pressed Steel
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    044861005989
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    F2PS-BL
  • Type Of Bearing
    Ball
  • UPC_NO
    044861005989

Overview

Mfr description
F2PS-BL-050 PRESSED STEEL RUBBER INS
  • Flange Mounted Ball Bearing with Pressed Steel Housing
  • This self-aligning one-piece housing has rust-proof plated finish
  • Bearing insert with two set screws, is encased in non-conductive, oil resistant rubber liner which corrects misalignment up to 2 degrees while reducing vibration and noise

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought