Motion
F4DC-BL-100
Flange-Mount Ball Bearing Unit - 1 in Bore, 4-Bolt Flange, Set Screw Locking, Die Cast Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #06725846
MFR #F4DC-BL-100
Price$55.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 1 in Bore, 4-Bolt Flange, Set Screw Locking, Die Cast Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #06725846
MFR #F4DC-BL-100

Mfr description
F4DC-BL-100 1" ID 4 BOLT FLANGE MOUNT
  • Flange Mounted Ball Bearing with Die-Cast Rigid Housing-4 Bolt
  • Well suited for applications requiring strong load support in limited mounting area
  • Solid zinc die-cast housing, is non-corrosive and lightweight and securely retains the bearing by pressing the lip 360 degrees over the outer race
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$55.28/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    2.7500 in
  • Bore Diameter  
    1 in
  • Length Through Bore
    1.2500 in
  • Overall Length Diameter  
    3.7500 in
  • Weight
    1.24 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Die Cast
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    044861008386
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    F4DC-BL
  • Type Of Bearing
    Ball
  • UPC_NO
    044861008386
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)