Motion
R8VK3150-6
Banded V-Belt - 8V Section, 1 in Top Width, 6 Strand, 315.0000 in Nominal Outside Length, Smooth
MI ITEM #06726171
MFR #R8VK3150-6
Your Price$5,919.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Banded V-Belt - 8V Section, 1 in Top Width, 6 Strand, 315.0000 in Nominal Outside Length, Smooth
MI ITEM #06726171
MFR #R8VK3150-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5,919.55/each(List $7,399.44)

Overview

Mfr description
R8VK3150-6 Aramax Super Power-Wedge Band
  • Improved belt life
  • Reduced tension decay
  • Jump and shear resistant
  • Reduced sprocket wear
  • Shock absorbing
  • Reduced noise

Specifications

  • Belt Category
    Narrow Series - Inch
  • Section
    8V
  • Number Of Strands
    6
  • Nominal Outside Length
    315.0000 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    1 in
  • Resistance Features
    Heat Resistance
  • Top Width
    6 in
  • Effective Length
    315.0000 in
  • Material
    Synthetic Rubber - SBR
  • Country of Origin
    USA
  • Manufacturer Upc Number
    785201266195
  • UPC_NO
    785201266195
  • Weight
    68 lbs
  • Belt Type
    V-Belt
  • Outside Circumference
    316.5000 in
  • Belt Height
    7/8 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Aramid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought