Motion
A12-10B5-18D

THOMSON (ALTRA)
A12-10B5-18D

Electrak 5 Actuator - Clevis Mount, 115 V ac Input Voltage, 18 in Stroke Length, 1000 lbs Load Capacity
MI ITEM #06726281
MFR #A12-10B5-18D
Price$2,744.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
A12-10B5-18D

Electrak 5 Actuator - Clevis Mount, 115 V ac Input Voltage, 18 in Stroke Length, 1000 lbs Load Capacity
MI ITEM #06726281
MFR #A12-10B5-18D

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2,744.23/each

Specifications

Dimensions

  • Stroke
    18 in
  • Weight
    17.30 lbs

Details

  • Duty Cycle At Full Load
    25 %
  • Dynamic Load Capacity
    1000 lbf
  • Environment Ip Rating
    IP65
  • Input Voltage
    115 V ac
  • Limit Switches
    optional
  • Load Capacity
    1000 lbs
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting
    Clevis
  • Screw Drive Type
    Ball Screw
  • Speed At Full Load
    1.00 in/s
  • Speed At No Load
    1.10 in/s
  • Static Load Capacity
    2500 lbf
  • Technical Specifications

Overview

Mfr description
A12-10B5-18D A12-10B5-18D
  • Mount Material: Copper; Steel; Zinc; Aluminum; Plastic
  • Gear Reduction 10:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought