Specifications
Dimensions
- Lead1.000 in
- Nominal Screw Diameter1.500 in
- Screw Thread Size2.25-20
- Weight3.90 lbs
Details
- Dynamic Load Capacity8250 lbf
- FlangeSold Seperately
- Manufacturer Catalog
- Maximum Temperature300 °F
- Mount MaterialSteel
- PreloadNon-Preloaded
- Return StylePickup Finger
- Screw Torque2.83 in-oz
- Static Load Capacity34662 lbf
- Technical Specifications
- WiperWiper Sold Seperately
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)