Motion
8110-448-032

THOMSON (ALTRA)
8110-448-032

Precision Ball Nut Only
Mi Item #06726318
MFR #8110-448-032
Price$599.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
8110-448-032

Precision Ball Nut Only
Mi Item #06726318
MFR #8110-448-032

Mfr description
8110-448-032 RC1004 BALL NUT W/LOAD LOCK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$599.55/each

Specifications

Dimensions

  • Lead
    0.250 in
  • Nominal Screw Diameter
    1.000 in
  • Weight
    0.81 lbs

Details

  • Dynamic Load Capacity
    1612 lbf
  • Flange
    Sold Seperately
  • Manufacturer Catalog
  • ManufacturerName (description attribute)
    Thomson
  • Material
    Alloy Steel
  • Maximum Temperature
    300 °F
  • Mount Material
    Steel
  • Preload
    Non-Preloaded
  • Return Style
    Pickup Finger
  • Screw Torque
    0.71 in-oz
  • Static Load Capacity
    13913 lbf
  • Technical Specifications
  • Wiper
    Wiper Sold Seperately
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)