Motion
PPA24-18B65-36NLSX

THOMSON (ALTRA)
PPA24-18B65-36NLSX

PPA Actuator - 24 V dc Input Voltage, 36 in Stroke Length
MI ITEM #06726326
MFR #PPA24-18B65-36NLSX
Price$3,172.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
PPA24-18B65-36NLSX

PPA Actuator - 24 V dc Input Voltage, 36 in Stroke Length
MI ITEM #06726326
MFR #PPA24-18B65-36NLSX

Mfr description
PPA24-18B65-36NLSX LINEAR ACTUATOR
  • Mount Material: Copper; Steel; Zinc; Aluminum; Plastic
  • Integral Holding Brake
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,172.23/each

Specifications

Dimensions

  • Stroke
    36 in
  • Weight
    25.40 lbs

Details

  • Dynamic Load Capacity
    750 lbf
  • Input Voltage
    24 V dc
  • Manufacturer Catalog
  • Screw Drive Type
    Ball Screw
  • Speed At Full Load
    1.10 in/s
  • Speed At No Load
    1.26 in/s
  • Static Load Capacity
    3000 lbf
  • Technical Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)