Specifications
Dimensions
- Lift Height10 ft
- Tool Weight64 lb
Details
- Chain MaterialZinc Plated
- Frequency60 Hz
- Horsepower1/2 hp
- Manufacturer Upc Number043927340422
- Maximum Lift Speed16 ft/min
- Motor Phase3 ph
- Number Of Speeds1
- Reeving1
- SeriesLodeStar®
- Supply Frequency60 Hz
- Supply Voltage230/460 V
- Weight Capacity1/2 ton
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)