Motion
66373
Clevis Slip Hook - 3/8 in, Grade 30/43, 1.01 in Opening, 5400 lbs Capacity
Mi Item #06726419
MFR #66373
Price$32.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clevis Slip Hook - 3/8 in, Grade 30/43, 1.01 in Opening, 5400 lbs Capacity
Mi Item #06726419
MFR #66373

Mfr description
66373 3/8 CLEVIS SLIP W/LATCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.03/each

Specifications

Dimensions

  • Hook Size
    3/8 in
  • Length
    3.20 in
  • Opening Width
    1.01 in

Details

  • Finish Coating
    Zinc Plated
  • Hook Grade
    Grade 30/43
  • Hook Type
    Clevis Slip Hook
  • Manufacturer Product Page
  • Weight Capacity
    5400 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)