Motion
09467W
Coffing® Ratchet Lever Hoist - Chain Type, 1 ton Capacity, 20 ft Lift
MI ITEM #06726787
MFR #09467W
List Price$1,569.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coffing® Ratchet Lever Hoist - Chain Type, 1 ton Capacity, 20 ft Lift
MI ITEM #06726787
MFR #09467W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,569.82/each for your price

Overview

Mfr description
09467W COFFING HOIST 09467W
  • State of the art, free-wheeling mechanism allows for quick and easy one handed take up and positioning of slack chain
  • Unit and handle made from high-strength, ductile aluminum alloy
  • 360° rotating handle provides versatile rigging options when used in confined spaces
  • Disc brake stays clean and dry, eliminating drifting and backlash for safe and secure load holding
  • Hardened steel load chain provides high strength and resists wear
  • Alloy steel gearing is heat treated for long life and is lifetime lubricated

Specifications

  • Lever Hoist Type
    Chain
  • Weight Capacity
    1 ton
  • Standard Lift
    20 ft
  • Body Material
    Steel
  • Series
    LSB-B
  • Chain Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought