1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
COLUMBUS MCKINNON CORP
09471W
Coffing® Ratchet Lever Hoist - Chain Type, 1-1/2 ton Capacity, 10 ft Lift
Mi Item #
06726788
MFR #
09471W
Price
$1,380.65
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Lifting Equipment
Hoists
Lever Hoists
COLUMBUS MCKINNON CORP 09471W
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
COLUMBUS MCKINNON CORP
09471W
Coffing® Ratchet Lever Hoist - Chain Type, 1-1/2 ton Capacity, 10 ft Lift
Mi Item #
06726788
MFR #
09471W
Mfr description
09471W COFFING HOIST 09471W
State of the art, free-wheeling mechanism allows for quick and easy one handed take up and positioning of slack chain
Unit and handle made from high-strength, ductile aluminum alloy
360° rotating handle provides versatile rigging options when used in confined spaces
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,380
.65
/each
Add to Cart
Specifications
Dimensions
Standard Lift
10 ft
Details
Body Material
Steel
Chain Material
Steel
Lever Hoist Type
Chain
Series
LSB-B
Weight Capacity
1-1/2 ton
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items