Motion
HA0G1Z
Eaton Vickers NZ Series Tie-Rod NFPA Heavy Duty - 3000 psi, 4 in Bore, Cap Clevis Mount, 2 in Rod
Mi Item #06727580
MFR #HA0G1Z
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Vickers NZ Series Tie-Rod NFPA Heavy Duty - 3000 psi, 4 in Bore, Cap Clevis Mount, 2 in Rod
Mi Item #06727580
MFR #HA0G1Z

Mfr description
NZ10HM5N4RA42000-HA0G1Z 42" STROKE
  • Durable and reliable
  • Innovative safety features
  • Comprehensive size options
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    4 in
  • Bore Size
    4 in
  • Rod Diameter
    2 in
  • Width
    5.000 in

Details

  • Additional Details
    Hydraulic Heavy Duty Tie-Rod
  • Cushion Type
    Non-cushioned
  • Cylinder Operating Pressure
    3000 psi
  • Mounting Type
    Cap Clevis
  • Seal Material
    Nitrile
  • Style
    Hydraulic Heavy Duty Tie-Rod
  • Tube Material
    Non Case Hardened
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)