Motion
30787 SANDING DISC, 6", 36 GRIT, DUST FREE, PURPLE, HOOKIT

3M
30787 SANDING DISC, 6", 36 GRIT, DUST FREE, PURPLE, HOOKIT

Paper Disc - Ceramic Aluminum Oxide Abrasive Material, Purple Color
MI ITEM #06727608
MFR #30787 SANDING DISC, 6", 36 GRIT, DUST FREE, PURPLE, HOOKIT
List Price$7.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
30787 SANDING DISC, 6", 36 GRIT, DUST FREE, PURPLE, HOOKIT

Paper Disc - Ceramic Aluminum Oxide Abrasive Material, Purple Color
MI ITEM #06727608
MFR #30787 SANDING DISC, 6", 36 GRIT, DUST FREE, PURPLE, HOOKIT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7.97/each for your price

Overview

Mfr description
30787 SANDING DISC, 6", 36 GRIT,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Premium aluminum oxide abrasive offers a fast cut, long life and professional results
  • Heavy E-weight paper backing adds durability
  • Range of coarse grits is ideal for aggressive jobs such as removing paint
  • Available in Hookit™ and Stikit™ attachment

Specifications

  • Abrasive Material
    Ceramic Aluminum Oxide
  • Color
    Purple
  • Overall Diameter
    6 in
  • Manufacturer Upc Number
    00051131307872
  • UPC_NO
    00051131307872

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought