Specifications
Dimensions
- Bore Diameter60 mm
Details
- Expansion CapabilityNon-Expansion Bearing (Fixed)
- Expansion TypeNon-Expansion Bearing (Fixed)
- Manufacturer Catalog NumberHCT212-60MM
- Product TypeTake-Up Ball Bearing Units
Overview
Mfr description
HCT212-60MM BRG