Motion
RR-67B20ML41-PEG

SYSTEM PLAST
RR-67B20ML41-PEG

Rubber Coated Return Roller - 20 mm Shaft, 2.6400 in Roller Diameter, 1.4800 in Roller Width, Green, HDPE Roller Material
Mi Item #06727687
MFR #RR-67B20ML41-PEG
Price$15.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
RR-67B20ML41-PEG

Rubber Coated Return Roller - 20 mm Shaft, 2.6400 in Roller Diameter, 1.4800 in Roller Width, Green, HDPE Roller Material
Mi Item #06727687
MFR #RR-67B20ML41-PEG

Mfr description
12535RN (R15B-20-60)
  • Return roller with rubber for chain and belts. Reduced noise level with rubber Very low friction coefficient. No liquid absorption. Excellent wear and chemical resistance. Completely closed structure, easier to clean and disinfect. Watertight Polyethylene material
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.09/each

Specifications

Dimensions

  • Length
    1.61 in / 40.5 mm
  • Outer Diameter
    2.64 in / 67 mm
  • Overall Width
    1.6100 in
  • Roller Diameter
    2.6400 in
  • Roller Width
    1.4800 in
  • Shaft Diameter
    20 mm
  • Shaft Size
    20 mm

Details

  • Application
    Conveyor chain return roller.
  • CAD Drawing
  • Color
    Green
  • Covering Material
    Thermoplastic Rubber
  • Flange
    No
  • Group & Class
    Return Systems
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    RR-67B20ML41-PEG
  • Manufacturer Upc Number
    787405098176
  • Material
    HDPE
  • Model Type
    Return Roller with Rubber
  • Product Line
    Conveying Components
  • Product Types
    Return Rollers and Accessories
  • Roller Material
    HDPE
  • Roller Type
    Rubber Coated Roller
  • Series
    R15B
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)