Motion
7000121886

3M
7000121886

Non-Woven & Deburring Wheel - 3.0000 in Wheel Dia., Fine Grade, 0.2500 in Arbor Dia.
Mi Item #06727722
MFR #7000121886
Price$19.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000121886

Non-Woven & Deburring Wheel - 3.0000 in Wheel Dia., Fine Grade, 0.2500 in Arbor Dia.
Mi Item #06727722
MFR #7000121886

Mfr description
7000121886 STANDARD ABRASIVES S/C
  • For industrial/occupational use only. Not for consumer sale or use.
  • Soft density silicon carbide wheel blends surfaces to a fine finish
  • Soft density offers exceptional conformability which is especially important for applications with close tolerances
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.29/each

Specifications

Dimensions

  • Center Hole Diameter  
    0.2500 in
  • Overall Diameter
    3 in
  • Overall Width
    0.25 in
  • Wheel Diameter  
    3.0000 in
  • Wheel Thickness  
    0.2500 in

Details

  • Abrasive Material
    Silicon Carbide
  • Grade
    Fine
  • Long Description
    The 7000121886 Non-Woven & Deburring Wheel is constructed with Silicon Carbide abrasive material and features a 3.0000 in wheel diameter, 0.2500 in wheel thickness, 0.2500 in center hole diameter, Fine grade, and unitized wheel type, suitable for precision blending.
  • Manufacturer Upc Number
    00051115331985
  • UPC_NO
    00051115331985
  • Wheel Type
    Unitized
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)