Motion
8191TNTE18
Nice® Agricultural Radial Special Bearing - Hex Bore, 0.5625 in ID, 1.3750 in OD, 0.4331 in Width, Double Sealed, Without Snap Ring
MI ITEM #06727811
MFR #8191TNTE18
Price$47.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nice® Agricultural Radial Special Bearing - Hex Bore, 0.5625 in ID, 1.3750 in OD, 0.4331 in Width, Double Sealed, Without Snap Ring
MI ITEM #06727811
MFR #8191TNTE18

Mfr description
8191TN BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.07/each

Specifications

Dimensions

  • Bore Diameter  
    0.5625 in
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    0.4331 in
  • Outside Diameter  
    1.3750 in
  • Outside Diameter Design
    Straight
  • Overall Width  
    0.4331 in
  • Precision Rating
    Not Rated
  • Weight
    0.1 lbs

Details

  • Additional Details
    8191TNTE18 - RBC Nice Ball Bearings - Agricultural Radial Special Bearings - 0.562" Bore, 1.375" OD, 0.433" Width
  • Application
    Commercial mowers
  • Bearing Material
    52100 Bearing Quality Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Closure Type
    Double Sealed
  • Description
    8191TN BRG
  • Finish Coating
    Steel
  • Internal Clearance
    C0
  • Long Description
    The 8191TNTE18 is a 0.5625 in bore agricultural radial special bearing with 1.375 in OD, 0.4331 in width, hex design, double sealed type.
  • Manufacturer Catalog Number
    8191TNTE18
  • Manufacturer Upc Number
    637400364076
  • Number Of Rows
    1
  • Outside Ring Shape
    Straight
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    Nice®
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Special
  • UPC_NO
    637400364076

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)