Specifications
Dimensions
- Tool Weight18.26 lb
- Weight18.26 lb
Details
- Additional DetailsFC Assembly Equipment Accessories
- Manufacturer Catalog NumberFT1307-200-M520
- Manufacturer Upc Number678146149039
- Part TypeCollet
- TypeCollet
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)