Specifications
Dimensions
- Weight0.01 lb
Details
- Additional DetailsFC Assembly Equipment Accessories
- Manufacturer Catalog NumberFT1307-200-M070
- Manufacturer Upc Number678146148919
- Part TypeMachine Component
- TypeMachine Component
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)