Motion
FF91064-06S
DANFOSS AEROQUIP LLC FF91064 Series Crimp Hose Fittings Sleeve - Steel Material
MI ITEM #06727872
MFR #FF91064-06S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DANFOSS AEROQUIP LLC FF91064 Series Crimp Hose Fittings Sleeve - Steel Material
MI ITEM #06727872
MFR #FF91064-06S

Mfr description
FF91064-06S 6 CRIMP SLEEVE
  • Custom blue plating provides corrosion protection and visual indication of use once crimped with hose fitting.
  • Enables use of TTC and z-series hose fittings with select conductive and non-conductive Synflex 100R7 and 100R8 hoses.
  • Design provides ease of hose and fitting assembly and is qualified for use with Eaton crimp equipment.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • Height
    0.800 in
  • Inside Diameter
    0.600 in
  • Length
    1.020 in
  • Overall Length
    1.020 in
  • Weight
    0.17 oz
  • Width
    0.800 in

Details

  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)