Motion
NK10/12-TV-XL

INA (SCHAEFFLER)
NK10/12-TV-XL

Drawn Cup Needle Roller Bearing - Open Ends, 10 mm Bore, 17 mm OD, 12 mm Width, Open
MI ITEM #06727874
MFR #NK10/12-TV-XL
Price$28.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
NK10/12-TV-XL

Drawn Cup Needle Roller Bearing - Open Ends, 10 mm Bore, 17 mm OD, 12 mm Width, Open
MI ITEM #06727874
MFR #NK10/12-TV-XL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$28.04/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Outside Diameter  
    17 mm
  • Overall Width  
    12 mm

Details

  • Bearing Material
    Steel
  • Cage Material
    Plastic
  • Closure Type
    Open
  • Drawn Cup Type
    Open Ends
  • Long Description
    The NK10/12-TV-XL Drawn Cup Needle Roller Bearing has a 10 mm bore diameter, open closure type with open ends drawn cup construction, 17 mm outside diameter, and 12 mm overall width, making it ideal for compact industrial applications.
  • Manufacturer Product Page
  • Max Rpm
    29500 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    -22 to 248 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    NK
  • Type Of Bearing
    Machined Needle Roller Bearing
  • UPC_NO
    4047643240222

Overview

Mfr description
NK10/12-TV-XL NEEDLE BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought