Motion
S18TAFGFN-10
TenActiv™ Cut Resistant Gloves - Size X-Large, ANSI Cut Level A4, Nitrile Coated Palm & Fingers
MI ITEM #06728285
MFR #S18TAFGFN-10
Price$14.87/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TenActiv™ Cut Resistant Gloves - Size X-Large, ANSI Cut Level A4, Nitrile Coated Palm & Fingers
MI ITEM #06728285
MFR #S18TAFGFN-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$14.87/pr

Specifications

Dimensions

  • Glove Size
    X-Large

Details

  • Ansi Isea Abrasion Resistance Level
    A4
  • Ansi Isea Cut Resistance Level
    A4
  • Ansi Isea Impact Rating
    4
  • Ansi Isea Puncture Resistance Level
    A4
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Coating Outer Shell Material
    Nitrile
  • Color
    Black / Gray
  • Description Keyword
    Nitrile Coated Palm & Fingers
  • Liner/Shell Material
    Composite Knit
  • UPC_NO
    779406119493

Overview

Mfr description
S18TAFGFN0 TENACTIV ULTRA FINE 18GA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought