Motion
S18TAFGFN-8
TenActiv™ Cut Resistant Gloves - Size Medium, ANSI Cut Level A4, Nitrile Coated Palm & Fingers
MI ITEM #06728288
MFR #S18TAFGFN-8
Price$14.87/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TenActiv™ Cut Resistant Gloves - Size Medium, ANSI Cut Level A4, Nitrile Coated Palm & Fingers
MI ITEM #06728288
MFR #S18TAFGFN-8

Mfr description
S18TAFGFN8 TENACTIV ULTRA FINE GA8
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.87/pr

Specifications

Dimensions

  • Glove Size
    Medium

Details

  • Ansi Isea Abrasion Resistance Level
    A4
  • Ansi Isea Cut Resistance Level
    A4
  • Ansi Isea Impact Rating
    4
  • Ansi Isea Puncture Resistance Level
    A4
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Coating Outer Shell Material
    Nitrile
  • Color
    Black / Gray
  • Description Keyword
    Nitrile Coated Palm & Fingers
  • Liner/Shell Material
    Composite Knit
  • UPC_NO
    779406119547

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)